This product has been discontinued.
2
more

to view pricing and more.
Documents & Guides
Detection Tool, Sub-Scanner, Maximum Rating: 6" Deep, Features: Detects Location and Depth of Wood, PEX, PVC & Metals, Detects Steel Rebar Up to 6" Deep, Scans Through Gypsum, Tile, Marble & Concrete, Power Requirements: M12 Battery
Overview
Detection Tool, Sub-Scanner, Maximum Rating: 6" Deep, Features: Detects Location and Depth of Wood, PEX, PVC & Metals, Detects Steel Rebar Up to 6" Deep, Scans Through Gypsum, Tile, Marble & Concrete, Power Requirements: M12 Battery
The SUB-SCANNER™ M12™ Lithium-Ion Detection Tool is a heavy duty pistol grip detection tool for professional commercial and industrial applications. Powered by the Milwaukee M12™ REDLITHIUM ™ battery, the 2291-21 can detect rebar up to 6" deep in concrete, as well as the location of wood and metal studs beneath drywall. In addition, the SUB-SCANNER™ M12™ Lithium-Ion Detection Tool has a four wheel design for durability and smooth, accurate measurement. The 2291-21 is covered by the Milwaukee 5-Year Warranty.
Also known as: 045242173976, 2290-21, Toner
Specifications
No Specifications Available