4" 8W Round LED Downlight, 27-50K, White

Item #: 1933732

Cat #: KT-LED8RD-4C-9CSF-DIM

UPC: 843654137407

to view pricing and more.
Documents & Guides
4" Round LED Downlight, 8 Watt, 120V, >90 CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White

Overview

4" Round LED Downlight, 8 Watt, 120V, >90 CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White
Also known as: 843654137407, KT-LED8RD-4C-9CSF-DIM

Specifications

Color: White
Wattage: 8
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: Selectable
Volts AC Range: 120 - 277
Color: White
Light Technology: LED
Lumens: Selectable
Wattage: 8
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277