LED Ceiling Luminaire, 15", 21 Watt, 1500 Lumen, Selectable CCT, 120V, Motion Sensor

Item #: 1933743

Cat #: PUFF15R1500ST9SC3M

UPC: 046135620416

to view pricing and more.
Documents & Guides
LED Puff Ceiling Luminaire, 15 Inch Diameter, 21 Watt, 1500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Motion Sensor, Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62041* *Sylvania Part # 62041*

Overview

LED Puff Ceiling Luminaire, 15 Inch Diameter, 21 Watt, 1500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Motion Sensor, Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62041* *Sylvania Part # 62041*
Also known as: 046135620416, PUFF15R1500ST9SC3M

Specifications

Lumens: 1500
Volts AC: 120
Mounting: Surface
Type: Dimmable
Color: White
Wattage: 21
Diameter: 15 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Lumens: 1500
Mounting: Surface
Color: White
Diameter: 15 in
Dimmable: Yes
Volts AC: 120
Type: Dimmable
Wattage: 21
Light Technology: LED
Color Temperature: Selectable