3
more

CBL TIE 120LB 14 UV BLACK 1-PC DIS
Item #: 193388
Cat #: L-14-120-0-L
UPC: 786210080307
to view pricing and more.
Documents & Guides
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 381mm (15 Inches), Width of 7.7mm (0.3 Inch), Thickness of 1.8mm (0.07 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), 50 Pack
Overview
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 381mm (15 Inches), Width of 7.7mm (0.3 Inch), Thickness of 1.8mm (0.07 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), 50 Pack
Also known as: 786210080307, L-14-120-0-L
Specifications
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 14 in |
| Color: | Black |
| Material: | Nylon |
| Weight Capacity: | 120 lbs |
| Length: | 14 in |