Industrial & Electrical Fast-Acting Fuse

Item #: 193463
Cat #: KLK.250
UPC: 079458250190
Sign In or Register to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Klk, Type: Cartridgelead, Amp Rating: 1/4 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 100000amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting

Overview

fuses, High Speed, North American Style, Brand Or Series: Klk, Type: Cartridgelead, Amp Rating: 1/4 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 100000amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting
Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.
Also known as: 079458250190, KLK.250

Specifications

Type: Fast-Acting, Midget, Fuse
Standards: California Proposition 65
Type: Fast-Acting, Midget, Fuse
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)