250A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 193510

Cat #: DFJ-250

UPC: 051712653480

to view pricing and more.
Documents & Guides
250 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

250 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712653480, DFJ-250

Specifications

Amps: 250
Type: Current-Limiting
Class: J
Speed: High-Speed
Interrupt Rating DC: 100 kA, 200 kA
Amps: 250
Class: J
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting
Speed: High-Speed