This product has been discontinued.

300 Amp SUPER-LAG Renewable Fuse, Class H, 250V
Item #: 193518
Cat #: REN-300
UPC: 051712103008
to view pricing and more.
Documents & Guides
300 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Overview
300 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Also known as: 051712103008, REN-300
Specifications
| Mounting: | Blade |
| Amps: | 300 |
| Type: | Renewable Fuse |
| Volts AC: | 250 |
| Interrupt Rating DC: | 10 kA |
| Speed: | Time Lag |
| Mounting: | Blade |
| Type: | Renewable Fuse |
| Interrupt Rating DC: | 10 kA |
| Amps: | 300 |
| Volts AC: | 250 |
| Speed: | Time Lag |