Plug 50A 250V 2P3W Str GY

Item #: 193798
Cat #: 5710N
UPC: 040893020273
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 50A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 50A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 040893020273, 5710N

Specifications

Type: Grounding, Industrial Grade, Plug, Straight Blade
Color: Gray
Volts AC: 240
Amps: 50
NEMA Configuration: 6-50P
Type: Grounding, Industrial Grade, Plug, Straight Blade
Volts AC: 240
NEMA Configuration: 6-50P
Color: Gray
Amps: 50

Customer Reviews

No reviews for this product
(0)