60a 3p 600v 3w Fused Hd Type 4x W/window

Item #: 193806

Cat #: HF362SW

UPC: 783643221826

Sign In or Register to view pricing and more.
Documents & Guides
60a 3p 600v 3w Fused Hd Type 4x W/window

Overview

60a 3p 600v 3w Fused Hd Type 4x W/window
Also known as: 783643221826, HF362SW

Specifications

Poles: 3
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Material: Stainless Steel
Amps: 60
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X