Standard Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamid

Item #: 19384

Cat #: TY232M

UPC: 786210830698

to view pricing and more.
Documents & Guides
Standard Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamide 6.6

Overview

Standard Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210830698, TY232M

Specifications

Width: 0.090 in
Color: Natural
Weight Capacity: 18 lbs
Diameter: 2 in
Length: 8 in
Material: Nylon
Width: 0.090 in
Weight Capacity: 18 lbs
Length: 8 in
Color: Natural
Diameter: 2 in
Material: Nylon