Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 12m

Item #: 193871

Cat #: 2090-XXTPMP-16S12

UPC: 820919892622

to view pricing and more.
Documents & Guides
Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 12 meter, Bayonet

Overview

Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 12 meter, Bayonet
Also known as: 820919892622, 2090-XXTPMP-16S12

Specifications

Length: 12 m
Gauge: 16 AWG
Mounting: Bayonet
Type: Continuous Flex, Motor Cable
Length: 12 m
Mounting: Bayonet
Gauge: 16 AWG
Type: Continuous Flex, Motor Cable