REXEL logo

Ceiling Fixture, 3 Light, White

Item #: 1939
Cat #: 7355-15
UPC: 785652735509
Sign In or Register to view pricing and more.
Close to Ceiling Light, Bent Glass, Size: 14-3/4x5-3/4", 60W, 120V, 3 Lamps, Medium A, Material: Steel Body & Glass Housing, Finish: White.

Product Overview

Close to Ceiling Light, Bent Glass, Size: 14-3/4x5-3/4", 60W, 120V, 3 Lamps, Medium A, Material: Steel Body & Glass Housing, Finish: White.
Also known as: 785652735509, 7355-15

Specifications

Color: White
Wattage: 60
Type: Ceiling Fixture
Color: White
Type: Ceiling Fixture
Wattage: 60

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)