
Wireway Straight Section, N1, 2.5"x36"
Item #: 193913
Cat #: F22T136GV
UPC: 783510879105
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Straight Section, Lay-In, NEMA Type 1, Material: Galvanized Steel, Dimensions: 2.5" x 2.5" x 36"
Overview
Wireway Straight Section, Lay-In, NEMA Type 1, Material: Galvanized Steel, Dimensions: 2.5" x 2.5" x 36"
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Also known as: 783510879105, F22T136GV
Features & Benefits
- Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Flat cover design allows for mounting flush with walls or ceilings
- Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Length: | 36 in |
| Material: | Steel |
| Color: | Plain |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Number of Knockouts: | 0 |
| Height: | 2 1/2 in |
| Length: | 36 in |
| Color: | Plain |
| Knockouts: | No |