Mounting Kit Fits C=8 With 4 S

Item #: 193934

Cat #: CAM84

UPC: 783510787905

to view pricing and more.
Adjustable Mtg Kit, 4 Stud, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 8.00 Deep +, Material/finish: Steel/zinc

Overview

Adjustable Mtg Kit, 4 Stud, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 8.00 Deep +, Material/finish: Steel/zinc

Adjustable-Depth Mounting Kits provide mounting means for installing panels, swing-out panels, DIN rails, rack angles, mounting channels or grid straps at any depth from front to rear of enclosure.

Also known as: 783510787905, CAM84

Features & Benefits

  • Kits include slide mechanisms and hardware
  • Use two kits when enclosure has six collar studs for mounting panel
  • Kit catalog numbers ending in 2 contain two slide mechanisms; catalog numbers ending in 4 contain four slide mechanisms

Specifications

Material: Steel
Finish: Plated
Weight: 1.640 lb
Material: Steel
Weight: 1.640 lb
Finish: Plated