2
more

4-Way Cable Tie Mount, M3 Screw/Adh, 1.1", White
Item #: 193990
Cat #: ABMS-S6-D
UPC: 074983580576
to view pricing and more.
4-Way Cable Tie Mount, 1.1" x 1.1" (27.9mm x 27.9mm), Applied With User Supplied Adhesive Or Size #6 (M3) Screws, Nylon 6.6, Indoor, White, Package of 500
Overview
4-Way Cable Tie Mount, 1.1" x 1.1" (27.9mm x 27.9mm), Applied With User Supplied Adhesive Or Size #6 (M3) Screws, Nylon 6.6, Indoor, White, Package of 500
Also known as: 074983580576, ABMS-S6-D
Specifications
| Color: | White |
| Material: | Nylon |
| Length: | 1.100 in |
| Width: | 1.100 in |
| Mounting: | # 6 Screw |
| Color: | White |
| Length: | 1.100 in |
| Mounting: | # 6 Screw |
| Material: | Nylon |
| Width: | 1.100 in |