Cable Tie, 30", Black, UV Nylon, Weather Resistant, 1000/PK

Item #: 19400

Cat #: TY29MX

UPC: 786210830681

to view pricing and more.
Documents & Guides
High Performance Cable Tie, Black Color Nylon 6.6, Weather and Ultraviolet Resistant, Length of 770mm (30.3 Inches) for Bundle Diameter up to 229mm (9.02 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F)

Overview

High Performance Cable Tie, Black Color Nylon 6.6, Weather and Ultraviolet Resistant, Length of 770mm (30.3 Inches) for Bundle Diameter up to 229mm (9.02 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F)

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap cable ties provide superior performance in any application.

Also known as: 786210830681, TY29MX, Solar Tie

Specifications

Length: 30 in
Color: Black
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 30 in
Width: 0.270 in
Material: Nylon
Color: Black
Weight Capacity: 120 lbs