SLIDE PRESET SP/3W 1.6A/300W IV

Item #: 194047

Cat #: LSDC163-PIV

UPC: 785007238938

to view pricing and more.
Documents & Guides
Preset 3-speed/3way/Fan Control with 3way Dimmer, 300w Ivory

Overview

Preset 3-speed/3way/Fan Control with 3way Dimmer, 300w Ivory
Also known as: 785007238938, LSDC163-PIV

Specifications

Wattage: 300
Material: Thermoplastic
Color: Ivory
Family / Style: LS
Wattage: 300
Color: Ivory
Material: Thermoplastic
Family / Style: LS