CABLE TIE 120LB 30IN NATURAL NYLON

Item #: 19418

Cat #: TY29M

UPC: 786210830674

to view pricing and more.
Documents & Guides
High Performance Cable Tie, Natural Color Nylon 6.6, Length of 770mm (30.3 Inches) for Bundle Diameter up to 229mm (9.02 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F)

Overview

High Performance Cable Tie, Natural Color Nylon 6.6, Length of 770mm (30.3 Inches) for Bundle Diameter up to 229mm (9.02 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F)
Also known as: 786210830674, TY29M

Specifications

Length: 30 in
Color: Natural
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 30 in
Width: 0.270 in
Material: Nylon
Color: Natural
Weight Capacity: 120 lbs