
Cable Pulling Head, Crimp Type, 4 - 1/0 AWG, 34" Lanyard
Item #: 1942406
Cat #: YCP25L34CTN
UPC: 621945647053
to view pricing and more.
Documents & Guides
Compression Type Cable Pulling Head, 4 - 1/0 AWG, 34" Lanyard Length, 1200 lb Max Holding Value, One Crimp
Overview
Compression Type Cable Pulling Head, 4 - 1/0 AWG, 34" Lanyard Length, 1200 lb Max Holding Value, One Crimp
Compression pulling grips are wire range taking accommodating copper code, copper flex, and aluminum code wire. Each pulling grip comes comes in a unique lanyard length for wire staggering to prevent bunching during a pull. See sales drawing and or SOMI for maximum pull load requirements.
Also known as: 621945647053, YCP25L34CTN
Specifications
| Length: | 34 in |
| Allowable Gauge Range: | 4 - 1/0 |
| Length: | 34 in |
| Allowable Gauge Range: | 4 - 1/0 |