
to view pricing and more.
Documents & Guides
No Documents Available
Dewalt; Drill Bit; Rock Carbide; Premium Percussion; Bit Diameter: 1/2 In; Overall Length: 12 In; Number Of Flutes: 4; Material: Carbide Tip; Usable Length: 7 In
Overview
Dewalt; Drill Bit; Rock Carbide; Premium Percussion; Bit Diameter: 1/2 In; Overall Length: 12 In; Number Of Flutes: 4; Material: Carbide Tip; Usable Length: 7 In
Power through masonry, concrete, rock, and more with DEWALT hammer drill bits. Featuring rock carbide tips that maximize surface contact for extended bit life and a 4-flute design that cleans debris while you work. 3 flats on the shank eliminate bit slippage.
Also known as: 028874052369, DW5236
Specifications
No Specifications Available