LED BULB,RED,230VAC

Item #: 1943573
Cat #: KA2-2221
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Bulb, Rated Voltage 230V AC, Current 4mA, Service Life >25,000 Hours, Wavelength 630nm, Luminance 60mcd, Color Red

Overview

LED Bulb, Rated Voltage 230V AC, Current 4mA, Service Life >25,000 Hours, Wavelength 630nm, Luminance 60mcd, Color Red
Also known as: KA2-2221

Specifications

Type: Accessories, LED, Lamp
Color: Red
Volts AC Control: 240
Lumens: 60
Type: Accessories, LED, Lamp
Volts AC Control: 240
Color: Red
Lumens: 60

Customer Reviews

No reviews for this product
(0)