Mos 1u Hd15(f-f)conn Iv

Item #: 19438

Cat #: 41293-HDI

UPC: 078477215012

to view pricing and more.
Documents & Guides
Leviton; Quickport; A/v Module, Hd15 And F-f; Application: For Multimedia Outletsystem; Size: 0.960 In Height X 1.850 In Width X 1.730 In Depth; Standard: Ul 1803, Ul1863, Ul 94v-0; Material: Plastic; Color: Ivory

Overview

Leviton; Quickport; A/v Module, Hd15 And F-f; Application: For Multimedia Outletsystem; Size: 0.960 In Height X 1.850 In Width X 1.730 In Depth; Standard: Ul 1803, Ul1863, Ul 94v-0; Material: Plastic; Color: Ivory

Leviton QuickPort A/V Module, HD15 And F-F Application For Multimedia Outlet System Size 0.960 IN Height X 1.850 IN Width X 1.730 IN Depth Standard UL 1803, UL1863, UL 94V-0 Material Plastic Color Ivory

Also known as: 078477215012, 41293-HDI

Specifications

Material: Plastic
Color: Ivory
Material: Plastic
Color: Ivory