This product has been discontinued.

13.1' LED Tape Light Kit, 27-60K
Item #: 1944350
Cat #: SPKPL-RGBTW-4MKIT
UPC: 714176025896
to view pricing and more.
Documents & Guides
13.1 Ft LED Tape Light Kit, 7W/Ft, 24VDC, 90+ CRI, Selectable Color Temperature: 2700K-6000K
Overview
13.1 Ft LED Tape Light Kit, 7W/Ft, 24VDC, 90+ CRI, Selectable Color Temperature: 2700K-6000K
The Spektrum+ RGBTW tape light kit is the ultimate option in color changing RGB linear lighting technology. With RGB+TW, not only do you have a virtually unlimited RGB palette of color combinations, you also have the ability to adjust true white light ranging from 2700K to 6000K. Providing intense color saturation, transition effects, and fade to white lighting effects bundled into an easy to install kit.
Also known as: 714176025896, SPKPL-RGBTW-4MKIT
Specifications
| Color Temperature: | 6000 (Daylight), Selectable, 2700 to 5000 (Warm to Cool White) |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Color Temperature: | 6000 (Daylight), Selectable, 2700 to 5000 (Warm to Cool White) |
| Light Technology: | LED |
| Color Rendering Index (CRI): | 90+ |