This product may not be available in all locations.
1
more

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 10 Amp, 1-Pole, Tripping Characteristic: B, Thermal Tripping Mechanism, Overload Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz
Overview
Circuit Breaker, 10 Amp, 1-Pole, Tripping Characteristic: B, Thermal Tripping Mechanism, Overload Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz
Also known as: 612271200005, S801S-B10
Specifications
| Amps: | 10 |
| Volts AC: | 230, 400 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Type: | Trip Curve B |
| Interrupt Rating AC: | 50 kA |
| Amps: | 10 |
| Mounting: | DIN Rail |
| Type: | Trip Curve B |
| Volts AC: | 230, 400 |
| Poles: | 1 |
| Interrupt Rating AC: | 50 kA |