ABB S201MUC-B10 MCB S200MUC 1P B 10

Item #: 1944426

Cat #: S201MUC-B10

UPC: 013614430606

Sign In or Register to view pricing and more.
Documents & Guides
ABB S201MUCB10 MCB S200MUC 1P

Overview

ABB S201MUCB10 MCB S200MUC 1P
Also known as: 013614430606, S201MUC-B10

Specifications

Volts DC: 250
Amps: 10
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 10 kA