
Sign In or Register to view pricing and more.
Documents & Guides
Double Relief Angle Reduces Tooth Stress For Long Life, Precision Forming Process Creates Sharper Teeth For Fast Cutting, Matrix Li Bi-metal Teeth For Greater Durability, Blade Dimension: 6 X 3/4 X 0.050in, Shank: 1/2in Universal, Tpi/grit:10tpi
Overview
Double Relief Angle Reduces Tooth Stress For Long Life, Precision Forming Process Creates Sharper Teeth For Fast Cutting, Matrix Li Bi-metal Teeth For Greater Durability, Blade Dimension: 6 X 3/4 X 0.050in, Shank: 1/2in Universal, Tpi/grit:10tpi
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Also known as: 045242084692, 48-01-6092
Features & Benefits
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- 1/2 in. universal tang
- All purpose blade for cutting all woods, nail embedded woods, composition material, plastic, ferrous and non-ferrous metals
Specifications
No Specifications Available