Transformer, Dry Type, Energy Efficient, 75KVA, 600D - 208Y/120VAC

Item #: 194451

Cat #: EE75T65H

UPC: 785901559122

to view pricing and more.
Transformer, Dry Type, Energy Efficient, 75 KVA, 600 Delta Volt Primary - 208Y/120 Volt AC Secondary, 3-Phase, NEMA 2

Overview

Transformer, Dry Type, Energy Efficient, 75 KVA, 600 Delta Volt Primary - 208Y/120 Volt AC Secondary, 3-Phase, NEMA 2
Also known as: 785901559122, EE75T65H

Specifications

Phase: 3
Type: Dry Type Transformer
Standards: California Proposition 65
Primary Voltage: 600
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Phase: 3
Standards: California Proposition 65
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 75kVA