DT2 DIN Rail Surge Protection Class II, 2+0 Mode, 120 V Un

Item #: 1944575

Cat #: DT215020R

UPC: 782856938590

to view pricing and more.
Documents & Guides
DT2 DIN Rail Surge Protection Class II, 2+0 Mode, 120 V Un, Compact, Yet High Surge Rated Pluggable Design, Using Minimum DIN Rail Width, External Back-Up Fuse Is Not Required Up To 315 A (IEC Only), Retaining Clip Ensures Enhanced Vibration And Shock Resistance Performance, Red/Green Status Indication And Change-Over Contacts Standard For Remote Monitoring

Overview

DT2 DIN Rail Surge Protection Class II, 2+0 Mode, 120 V Un, Compact, Yet High Surge Rated Pluggable Design, Using Minimum DIN Rail Width, External Back-Up Fuse Is Not Required Up To 315 A (IEC Only), Retaining Clip Ensures Enhanced Vibration And Shock Resistance Performance, Red/Green Status Indication And Change-Over Contacts Standard For Remote Monitoring

DT2 DIN Rail Surge Protection Class II, 2+0 Mode.

Also known as: 782856938590, DT215020R

Features & Benefits

  • Compact, yet high surge rated pluggable design, using minimum DIN rail width
  • External back-up fuse is not required up to 315 A (IEC only)
  • Retaining clip ensures enhanced vibration and shock resistance performance
  • Red/Green status indication and change-over contacts standard for remote monitoring

Specifications

IP/NEMA Rating: IP20
Depth: 2.720 in
Width: 1.420 in
IP/NEMA Rating: IP20
Width: 1.420 in
Depth: 2.720 in