This product may not be available in all locations.
2
more

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 1-Pole, 0.5 Amps, 480Y/277V AC. B-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
Overview
Miniature Circuit Breaker, 1-Pole, 0.5 Amps, 480Y/277V AC. B-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.
Also known as: 016779016517, ST201M-B0.5
Specifications
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 0.500 |
| Type: | Trip Curve B |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 277, 480Y |
| Poles: | 1 |
| Type: | Trip Curve B |
| Mounting: | DIN Rail |
| Amps: | 0.500 |
| Interrupt Rating AC: | 10 kA |