Safety Contactor, IEC, 400A, 24-60V AC/DC, 3NO Poles, 1NO/NC Auxiliary Contacts, With 24VDC PLC Inte

Item #: 1945168

Cat #: 100S-E400EJ12C

UPC: 889508537672

to view pricing and more.
Safety Contactor, 400 Amp, AC3 Duty, 24 - 60 Volt AC / 20 - 60 Volt DC Electronic Coil with PLC Interface, No. Standard Contacts & 1 Normally Open / 2 Normally Closed Lower Power Auxiliary Contacts

Overview

Safety Contactor, 400 Amp, AC3 Duty, 24 - 60 Volt AC / 20 - 60 Volt DC Electronic Coil with PLC Interface, No. Standard Contacts & 1 Normally Open / 2 Normally Closed Lower Power Auxiliary Contacts

Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.

Also known as: 889508537672, 100S-E400EJ12C

Specifications

Volts DC Control: 24
Poles: 3
Amps: 400
Type: Safety Contactor
Volts AC Control Range: 24 - 60
Volts DC Control Range: 20 - 60
Volts DC Control: 24
Amps: 400
Volts AC Control Range: 24 - 60
Poles: 3
Type: Safety Contactor
Volts DC Control Range: 20 - 60