22.5 WW Elbow, 6x6

Item #: 194554

Cat #: F66WE225

UPC: 783510157609

Sign In or Register to view pricing and more.
Wireway Elbow, 22.5 Degree, Material: Steel, Dimensions: 6" x 6"

Overview

Wireway Elbow, 22.5 Degree, Material: Steel, Dimensions: 6" x 6"

Feed-Through 22.50-Degree Elbows are used for continuous runs with 22.50-degree turns. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510157609, F66WE225

Specifications

IP/NEMA Rating: IP54
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 22 1/2°
IP/NEMA Rating: IP54
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 22 1/2°