Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 24", Gray, No KOs
Item #:
19466
Cat #:
A8824RT
UPC:
783510383800
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inches Width, 8 Inches Depth, 2 Feet Length, No Knockouts
Overview
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inches Width, 8 Inches Depth, 2 Feet Length, No Knockouts
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inches Width, 8 Inches Depth, 2 Feet Length, No Knockouts
Also known as: 783510383800, A8824RT, Gutter
Specifications
Color: | Gray |
Width: | 8 in |
Length: | 24 in |
Material: | Steel |
Height: | 8 in |
IP/NEMA Rating: | NEMA 3R |
Color: | Gray |
Length: | 24 in |
Height: | 8 in |
Width: | 8 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)