Female, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, Orange
Item #:
194695
Cat #:
17R22-O
UPC:
078477991992
Sign In or Register to view pricing and more.
17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Orange
Overview
17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Orange
17 Series Taper Nose, Female, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Orange
Also known as: 078477991992, 17R22-O
Specifications
Gender: | Female |
Mounting: | Panel |
Color: | Orange |
Amps: | 690 |
Type: | Panel Receptacle |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Female |
Color: | Orange |
Type: | Panel Receptacle |
Mounting: | Panel |
Amps: | 690 |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)