3/4 OCAL C-H FSC2 GRAY

Item #: 1946981
Cat #: FSC2-G1
UPC: 704508019143
Sign In or Register to view pricing and more.
Documents & Guides
OCA FSC2-G1 FEEDTHRU SHAL BX

Overview

OCA FSC2-G1 FEEDTHRU SHAL BX
Also known as: 704508019143, FSC2-G1

Specifications

Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Hub Diameter: 3/4 in
Number of Hubs: 2
Color: Gray
Material: PVC Coated Iron Alloy
Number of Hubs: 2
Gangs: 1
Hub Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)