
Panel For Enclosure, 60" X 24", Type 3R, 4, 4X, 12/13, Steel
Item #: 194726
Cat #: A60P24
UPC: 783510733902
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 60" X 24", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat
Overview
Panel For Enclosure, 60" X 24", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Also known as: 783510733902, A60P24
Specifications
| Height: | 57 in |
| Color: | White |
| Material: | Steel |
| Width: | 21 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Height: | 57 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Color: | White |
| Width: | 21 in |