MIL EM71.8 BILLET TORPEDO LEV

Item #: 1947295

Cat #: EM71.8

UPC: 015812537187

Sign In or Register to view pricing and more.
Documents & Guides
MIL EM71.8 BILLET TORPEDO LEV

Overview

MIL EM71.8 BILLET TORPEDO LEV

The Empire 8 in. True Blue® billet level is equipped with made in the USA True Blue® vials, which are accurate to within 0.0005 in. per inch in all 10 plumb and level working positions. The em71.8 features 0, plumb, 45 degree and the VARI-PITCH™ which reads slope in 1/8 in. increments per ft. The anodized aluminum billet frame delivers unparalleled strength and durability. A top side v-groove edge and 3 bottom side neodymium magnets make the em71.8 ideal for working with pipes and conduit.

Also known as: 015812537187, EM71.8

Features & Benefits

  • True Blue® vials are accurate to within 0.0005 in. per inch in all working positions
  • Vials made in USA display angles of 0 degrees, 30 degrees, 45 degrees and 90 degrees
  • V-groove for pipe and conduit work
  • Powerful neodymium magnets for superior holding strength
  • Anodized aluminum construction offers solid durability

Specifications

No Specifications Available