Sign In or Register to view pricing and more.
Documents & Guides
LED Filament Lamp: Type-B (Ballast Bypass), ED28 Shape; 30 Watt, 6000 Lumens (Up to 150W Equiv.), 5000K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
Overview
LED Filament Lamp: Type-B (Ballast Bypass), ED28 Shape; 30 Watt, 6000 Lumens (Up to 150W Equiv.), 5000K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
TCP’s energy-efficient High Lumen LED Filament lamps are excellent replacements for HID metal halide lamps. The classic HID shape fits perfectly into existing fixtures. The lamps are an excellent fit for High Bay and Low Bay fixtures, as well as base down and horizontal applications such as bollards and wall packs. Bypass application means that no ballasts are needed.
Also known as: 762148316572, FED28N15050E39CL, CCK, Corn cob killer
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Base: | Mogul Screw (E39) |
Shape: | ED28 (Elliptical Dimple) |
Wattage: | 30 |
Color Rendering Index (CRI): | 80 |
Lumens: | 6000 |
Type: | LED Retrofit |
Dimmable: | No |
Volts AC: | 120-277 |
Base: | Mogul Screw (E39) |
Wattage: | 30 |
Lumens: | 6000 |
Dimmable: | No |
Color Temperature: | 5000 (Bright White) |
Shape: | ED28 (Elliptical Dimple) |
Color Rendering Index (CRI): | 80 |
Type: | LED Retrofit |
Customer Reviews
No reviews for this product
(0)