High Lumen LED Filament Lamp

Item #: 1947428
Cat #: FED17N05050E26CL
UPC: 762148316268
Sign In or Register to view pricing and more.
Documents & Guides
LED Filament Lamp: Type-B (Ballast Bypass), ED17 Shape; 14 Watt, 2500 Lumens (Up to 50W Equiv.), 5000K Color Temp., 80CRI, E26 (Medium) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).

Overview

LED Filament Lamp: Type-B (Ballast Bypass), ED17 Shape; 14 Watt, 2500 Lumens (Up to 50W Equiv.), 5000K Color Temp., 80CRI, E26 (Medium) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
TCP’s energy-efficient High Lumen LED Filament lamps are excellent replacements for HID metal halide lamps. The classic HID shape fits perfectly into existing fixtures. The lamps are an excellent fit for High Bay and Low Bay fixtures, as well as base down and horizontal applications such as bollards and wall packs. Bypass application means that no ballasts are needed.
Also known as: 762148316268, FED17N05050E26CL

Specifications

Base: Medium Screw (E26)
Lumens: 2500
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Shape: ED17 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Wattage: 14
Type: LED Retrofit
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120-277
Shape: ED17 (Elliptical Dimple)
Wattage: 14
Dimmable: No
Lumens: 2500
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Type: LED Retrofit

Customer Reviews

No reviews for this product
(0)