Winged Push Barb Cable Tie Mount, 0.11", Natural

Item #: 194781

Cat #: TM2PWH25-M

UPC: 074983222360

to view pricing and more.
Documents & Guides
Winged Push Barb Cable Tie Mount, Fits 0.11” (2.7mm) Maximum Panel Thickness, Nylon 6.6, Natural, Package of 1000

Overview

Winged Push Barb Cable Tie Mount, Fits 0.11” (2.7mm) Maximum Panel Thickness, Nylon 6.6, Natural, Package of 1000
Also known as: 074983222360, TM2PWH25-M

Specifications

Mounting: Push Mount
Color: Natural
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Natural