Breaker, Motor Protection, 4.0A, C Frame, 3P, DIN Rail Mount, NO/NC

Item #: 194847

Cat #: 140M-C2E-B40-CX

UPC: 662074088522

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 4.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Front Mount

Overview

Breaker, Motor Protection, 4.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Front Mount
Also known as: 662074088522, 140M-C2E-B40-CX

Specifications

Poles: 3
Amps: 4
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Size: C Frame
Amps Range: 2.500 - 4
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Size: C Frame
Amps: 4
Color: Black
Family / Style: 140M
Amps Range: 2.500 - 4