Exp. Sleeving, 0.38" (9.5mm),Gray

Item #: 194900

Cat #: SE38P-MR8

UPC: 074983219926

to view pricing and more.
Braided Expandable Sleeving, 0.38" diameter (9.5mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Polyethylene Terephthalate, 1000 ft. per reel.

Overview

Braided Expandable Sleeving, 0.38" diameter (9.5mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Polyethylene Terephthalate, 1000 ft. per reel.
Also known as: 074983219926, SE38P-MR8

Specifications

Length: 1000 ft
Color: Gray
Diameter: 3/8 in
Material: Polyethylene Terephthalate
Length: 1000 ft
Diameter: 3/8 in
Color: Gray
Material: Polyethylene Terephthalate