LEV Series IEC Pin & Sleeve Connector, 60A/208V, Blue

Item #: 1949215

Cat #: 560C9WLEV

UPC: 078477901298

to view pricing and more.
Documents & Guides
LEV Series IEC Pin & Sleeve Connector, 60 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

LEV Series IEC Pin & Sleeve Connector, 60 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and outlast the competition

Also known as: 078477901298, 560C9WLEV

Specifications

Color: Blue
Type: Watertight
Amps: 60
Color: Blue
Amps: 60
Type: Watertight