Breaker, DIN Rail Mounted, 10A, 1P, 277VAC, Standard Terminal

Item #: 195037

Cat #: 1489-A1C100R

UPC: 781180897245

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 1-Pole, DIN Rail Mount, Trip Curve C, 10 Amp, 277 Volt AC, Ring Terminals

Overview

Circuit Breaker, 1-Pole, DIN Rail Mount, Trip Curve C, 10 Amp, 277 Volt AC, Ring Terminals
Also known as: 781180897245, 1489-A1C100R

Specifications

Amps: 10
Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 10
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: 1489
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA