CCN Concrete Nailer Fasteners, 1"

Item #: 1950421
Cat #: DCN890100
UPC: 075352307312
Sign In or Register to view pricing and more.
CCN Concrete Nailer Fasteners, Metal Track To Concrete, Zinc Finish, Pin Length: 1"

Overview

CCN Concrete Nailer Fasteners, Metal Track To Concrete, Zinc Finish, Pin Length: 1"
This system is ideal for commercial framing and track installation, light gauge mechanical and electrical installations, and can be considered for insulation, lathing and other surface prep applications.
Also known as: 075352307312, DCN890100

Specifications

Length: 1 in
Material: Steel
Diameter: 0.102 in
Finish: Zinc
Length: 1 in
Diameter: 0.102 in
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)