Super Neutral Cable, 12-3/12-3/12-2, Steel Armor, 1000' Reel

Item #: 195066

Cat #: 2911-60-00

UPC: 077680131645

to view pricing and more.
Documents & Guides
Super Neutral Cable« Neutral Per Phase. Galvanized Interlocking Steel Strip. 12-3 Solid Phase Conductor AWG, 12-3 Neutral Conductor AWG, 12-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 1000 FT

Overview

Super Neutral Cable« Neutral Per Phase. Galvanized Interlocking Steel Strip. 12-3 Solid Phase Conductor AWG, 12-3 Neutral Conductor AWG, 12-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 1000 FT

Super Neutral Cable® is an updated version of Atkore's Home Run Cable, introduced in the late 1980s. Its oversized neutral conductor minimizes the effects of harmonic currents from non-linear loads. The cable meets UL Standard 1569 and NEC 330, has no conductor count limit, and is compatible with most modular office furniture. It features polypropylene assembly tape, an insulated green grounding conductor, and galvanized steel armor (aluminum available upon request). For a modern type MC homerun cable with a Neutral per-phase design, see Atkore's MC Plus product line.

Also known as: 077680131645, 2911-60-00

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600