Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC

Item #: 195112
Cat #: 194R-C30-1753S
UPC: 612598660544
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Rotary, Class CC, with Fuse Status Indicator

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Rotary, Class CC, with Fuse Status Indicator
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-C30-1753S from Rockwell Automation® is a 30 A fused disconnect switch (UL class CSA HRCI-MIS). It is kitted. It has three poles and fuse status indication. And it has a standard shaft.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598660544, 194R-C30-1753S

Specifications

Type: Disconnect Switch, Fused
Volts DC: 250
Amps: 30
Volts AC: 600
Type: Disconnect Switch, Fused
Amps: 30
Volts DC: 250
Volts AC: 600

Customer Reviews

No reviews for this product
(0)