13W T2 Spiral CFL Lamps 4PK

Item #: 1951272

Cat #: BC-EL/MDTQ-13W-T2-6.5K-4PK

UPC: 046677420093

Sign In or Register to view pricing and more.
Documents & Guides
T2 Spiral CFL Lamps, 13 Watt, Lumens: 900, Color Temperature: 2700K, CRI: 80, Base: E26 (Single Contact/Medium Screw) ***Pack of 4 Lamps*** *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

T2 Spiral CFL Lamps, 13 Watt, Lumens: 900, Color Temperature: 2700K, CRI: 80, Base: E26 (Single Contact/Medium Screw) ***Pack of 4 Lamps*** *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

The Philips EnergySaver T2 provides energy efficient lighting in a smaller, sleeker, size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and lasts 11 years* reducing the hassle of frequest replacements. 

Also known as: 046677420093, BC-EL/MDTQ-13W-T2-6.5K-4PK

Specifications

Type: CFL
Type: CFL