3R Fan Shrd for 4' Fan/Exh Pk

Item #: 19513

Cat #: T4S3R

UPC: 783510138585

to view pricing and more.
Fan Shroud Kits, Type 3R, fits 4in fan, Steel

Overview

Fan Shroud Kits, Type 3R, fits 4in fan, Steel

Fan Shroud Kits protect outdoor enclosure openings from rain, sleet and snow.

Also known as: 783510138585, T4S3R

Features & Benefits

  • Two fan shrouds per package
  • Perforated ventilation screen
  • Pressure-sensitive adhesive-backed gasket and mounting hardware

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Material: Steel
Special Program: Hoffman On Demand