Wire Marker Sleeves, 1.015" x 0.439"

Item #: 195224

Cat #: M71-250-1-342

UPC: 662820800583

to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Self-Extinguishing, Dimensions:1.015" x 0.439", Wire Gauge: 16-8, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Compatible With: BMP71 Printer, Includes: 100/Roll

Overview

Wire Marker Sleeves, Self-Extinguishing, Dimensions:1.015" x 0.439", Wire Gauge: 16-8, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Compatible With: BMP71 Printer, Includes: 100/Roll

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820800583, M71-250-1-342

Specifications

Material: Polyolefin
Gauge: 10 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG
Width: 0.439 in
Color: White
Standards: California Proposition 65
Material: Polyolefin
Width: 0.439 in
Standards: California Proposition 65
Gauge: 10 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG
Color: White