4" Square Box Between Stud Bracket Assembly, Fire Alarm, Red
Item #: 1952500
Cat #: FA-SSB-UMAB
UPC: 835243025615
to view pricing and more.
Preassembled Fire Alarm 4" Square Box Between Stud Bracket Assembly, Telescoping Bracket Adjusts From 15" To 25"
Overview
Preassembled Fire Alarm 4" Square Box Between Stud Bracket Assembly, Telescoping Bracket Adjusts From 15" To 25"
Orbit's Preassembled SSB-T5 with FA-UMAB is a ready-toinstall solution for mounting life safety devices between wall studs or hard-lid ceiling joists. The SSB-T5 adjusts from 15” to 25” with the FA-UMAB attached to bracket. FA-UMAB's built-in adapter allows for box depth adjustment from 0" to 1-1/2", ensuring box opening is flush with finished drywall. This 4” sq. box is 3-1/2" deep - ideal for oversize horn strobes and other notification devices. FA-UMAB is powder coated with a red finish. SSB-T5 maintains rigidity at full 25” extension, so there is no need for added back support.
Also known as: 835243025615, FA-SSB-UMAB
Specifications
| Material: | Galvanized Steel |
| Material: | Galvanized Steel |